For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs
Consisting of precision twist drill bits and through-hole screw taps for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Twist drill bit
- Large chip spaces and small core for quick drilling with perfect chip removal
- Very precise point geometry for accurate drill holes, ideal for core drill holes
Machine tap
- Newly developed geometry combining a left-hand spiral and a spiral entry
- Homogenised surface structure thanks to the latest finishing process
- Extra-long groove for optimised coolant supply for deep threads
- Up to 50 % longer service life than conventional plain machine taps
- Rake precisely tailored to stainless steel
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads.
- For further information, please refer to the individual products.
Before reversing the screw tap, make sure to completely remove the spiral entry of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!