For detailed information, other images and documents, please select individual articles from the following table.
Dunlop Purofort Plus Full Safety S5 rubber safety boots
These light PU rubber safety boots are EN ISO 20345:2011-certified. Maximum comfort, excellent grip and ideal protection for work in agriculture.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- PU boots, heat insulated to -20°C, antibacterial lining
- Protective steel toe caps, steel anti-perforation protection
- Non-slip SRC sole, Dunlop Premium PU insole
- Resistant to special oils, petrol and acids
- Shaft height including outer sole, 37.5 cm
- Approx. 1030 g per shoe in size 42
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!