For detailed information, other images and documents, please select individual articles from the following table.
Safety test lead with restrictable test tips
Conforms to requirements of IEC/EN 61010-2-031
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dustproof storage.
- Leads: Double-insulated, highly-flexible silicone leads with extra-fine wire, cross-section 1 mm2
- Length: 1.2 m
- Rated voltage/current: 1000 V/CAT III, 20 A
- 4 mm safety test tip with spring-loaded contact lamellae, restrictable for use in various measurement categories, opposite side with Ø 4 mm safety plug angled at 90°.
- Scope of delivery: One red and one black test lead
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!