For detailed information, other images and documents, please select individual articles from the following table.
Safety noise control nozzle
To minimise the noise of the compressed-air blow-out gun
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Reduces the noise level to as low as 74 dB (A), a conventional nozzle generates approx. 90 dB (A). A reduction of just 8 db (A) will already sound half as loud to the human ear.
- Cone shape protects against direct skin contact
- Up to 2.5 times more blowing force than a classic single-hole blow nozzle
- Die-cast zinc, chrome-plated
Suitable for article number: 071492113
Not suitable for article number: 071492114
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!