For detailed information, other images and documents, please select individual articles from the following table.
Safety tapper, small, fully-insulated
Conforms to requirements of IEC/EN 61010-2-031
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
The products illustrated are fitted with a bushing for a 4 mm safety plug and supplied in resealable blister packaging for dust-proof storage.
- Clamping width: 11 mm.
- Rated current/voltage: max. 15 A/300 V CAT II.
- 4 mm safety socket in insulated body.
- Supply scope: one red and one black tapper.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!