For detailed information, other images and documents, please select individual articles from the following table.
Wega® safety goggles
Sporty safety glasses with perfect all-around protection
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Two-component technology for a high level of protection and maximum comfort
- Safely shields the eyes against flying particles
- Adapts to the shape of the individual wearer's face for comfort and perfect protection
Combines the properties of safety glasses and full-vision goggles
Perfect fit with temple length adjustment and temple inclination
High-quality lens coating:
- Outside is extremely scratch-resistant
- Inside features a permanent mist-free coating
100% UV protection (up to 400 nm)
Thanks to their excellent variability, Wega® safety glasses are the ideal glasses for frequently changing application conditions. From lathing and milling work to applications with a high dust and particle loading level to wind protection when working outdoors – Wega® is an extremely reliable companion. All-around protection is also provided in combination with other personal protective equipment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!