For detailed information, other images and documents, please select individual articles from the following table.
Comfort connection safety coupling Series 2000
For Würth PU hoses. The connection can be released with one hand.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Reduce the risk of injury
from pneumatic hoses flying around because the coupling is vented before the connection is released. This procedure offers a greater level of safety, e.g. in the case of overhead installation. The connection can be released with one hand.
High flow rate of up to 1900 l/min and a maximum operating pressure of 16 bar
Allows optimal compressed air supply and power delivery for compressed air consumers, resulting in greater productivity and lower energy costs.
Ergonomically shaped locking sleeve
This ensures a secure grip and prevents the component from slipping off.
Low coupling force enables one-handed operation
Only minimal force is required for simple, fast and safe coupling and decoupling
Airtight connections
Low power consumption and high efficiency
Hardened locking sleeves
For max. load-bearing capacity and long service life
Exposed surfaces are chrome-plated, nickel-plated or galvanised
High corrosion resistance – protected even under demanding conditions
Safety coupling with single-stage decoupling process
- One-handed decoupling by pulling back the locking sleeve
- The coupling vents automatically and the sleeve springs back to the starting position.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed air fittings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!