SMP adhesive sealant XTREME
SMP adhesive sealant XTREME - 1 SMP adhesive sealant XTREME - 2
´
SMP adhesive sealant XTREME - 1
SMP adhesive sealant XTREME - 2

For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant XTREME

Elastic SMP-based adhesive and sealant for large bonded areas and with high temperature resistance
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
Long skin formation time


  • Ideal for large areas

  • Joint parts can be repositioned

  • Allows complex components to be bonded and sealed


Short-term high temperature resistance


Suitable for powder coatings



Many areas of application


  • Good adhesion properties on a variety of surfaces

  • Good UV stability and weather resistance outdoors

  • Not corrosive to metals

  • Suitable for bonding and sealing in food processing plants (ISEGA)


Elastic adhesive joint


  • Compensates for expansions in different materials

  • Dampens vibrations and noise

  • Easy to smooth


Can be sanded and painted


  • The adhesive can be painted over with most standard paints and lacquers when hardened

  • Ready to sand after complete curing


Chlorine-resistant/disinfection concentration (not suitable for permanent underwater use in swimming pools)



Compatible with natural stone



Solvent and silicone-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

ISEGA: Can be used in food-processing areas, e.g. for bonding wall and floor areas in food processing and handling companies. Clearance certificate no.: 42178 U16



EMICODE EC1plus: Very low emissions - the EMICODE classification system indicates the environmental and health compatibility of construction products. Low-emission products bear the EC1plus label.

Notice
  • Store original container tightly sealed in a dry place at temperatures between +15°C and +25°C without exposure to direct sunlight.

  • Will not adhere to polyolefins (including PE, PP) without pre-treatment e.g. plasma or corona treatment.

  • When bonding to PVC, ABS, hard PS, concrete and powder-coated surfaces, priming with AdhesionPlus for plastic/wood/stone (art. no. 0890 100 62) is

  • recommended.

  • When joining non-absorbent materials (moisture content of material ≤ 8 %), the adhesive must also be finely misted with water in order for the adhesive to fully cure.

  • The bonded workpieces should not be coated until after the adhesive is fully hardened; if they are coated too early, the formation of bubbles in the coating cannot be ruled out.


The long-term behaviour of bonds between materials with different linear expansion rates must be evaluated, in particular when placed under load in areas with variable temperatures


  • No general statement can be made concerning the wettability or bonding ability of anodised surfaces due to the variety, age and potential additional treatments on these adhesive surfaces, such as oils or waxes.

  • Due to aluminium surfaces and properties being difficult to define, we always recommend that you obtain sufficient information from the supplier to enable you to choose the optimum pre-treatments for your particular bonding application. Sufficient preliminary tests are necessary.

  • In the production and processing of stainless steel, auxiliary materials such as wax, oils, etc. are frequently used. These materials usually cannot be simply wiped clean. It has been shown that cleaning with universal cleaner type 60 (art. no. 0892 130 030, 0892 130 031), sanding or (preferably) sandblasting the surface, followed by repeated cleaning with solvent delivers considerably better bonding results.

  • In principle, zinc-plated sheet metal must always be protected against ongoing ingress of moisture to prevent "white rust formation". This includes preventing any moisture that arises from coming into contact with the bonding surface.

  • The sealant will not reliably adhere to powder coatings that contain PTFE without pre-treatment (e.g. plasma treatment).

  • PMMA must only be glued when it is not under tension; otherwise, stress cracks are likely to occur.

  • The current version of the Technical Guidelines for the Glazing Industry No. 11 must be observed for mirror bonding.
Application area
SMP adhesive sealantSMP
UNIVERSAL
0893237100
0893237101
0893237102
SMP
SPRINT
0893237120
0893237121
0893237122
SMP
XTREME
0893237130
SMP
HIGH TACK
0893237140
SMP
CLEAR
0893237152
SMP
METALLIC
0893237160
SMP
2C
0893237170
Rubber--

1

---

1

Rigid foams--

---

Neoprene--

1

-

-

1

PE/PP-------
PMMA-

1

-

-

1

Polyamide-

2

---

2

Polycarbonate-

1

-

-

1

Polystyrene-

1

-

-

1

PTFE-------
PU

-

-

PVC

1

1

-

1

Silicone-------
Styrofoam-

-

-

Painted surfaces

Painted surfaces-

---

Wood and wood materials

Decorative panels

-

---
Wood, MDF (chipboard)

-

Cork-

-

Laminated panels

2

-

2

Stone and construction materials

Concrete

1

1

Bituminous surfaces-------
Aerated concrete, gypsum, gypsum plasterboard

1

1

HPL

2

-

2

Artificial stone

2

-

2

Natural stone-

---

Stone

-

-

-
Cement fibreboards

1

-

1

Other

Enamel

2

2

Glass

Fibre glass-

-

-

Mirror--

2

-

-

Porcelain, ceramic, tiles

2

2

Paper--

-

-

Cardboard--

-

-

Mesh----

--
Leather--

-

-

Metal

Aluminium

2

2

Lead

2

2

Stainless steel

2

2

Copper

2

2

Brass

2

2

Steel/iron

2

2

Zinc

2

2

Plastic

ABS

1

-

1

GRP

2

-

2

Optimisation table:
Surface/material Optimisation steps* Notes
(PES, EP/PES)
2-component top-coat, water- or solvent-based (PUR, acrylic) Universal cleaner type 60Due to the large number of paints available, this information is only a guide. Where necessary, perform preliminary tests.
2-component primers, water or solvent-basedUniversal cleaner type 60Due to the large number of primers, this information is only a guide. Where necessary, perform preliminary tests.
(PUR, acrylic, epoxy resin)
Cathodic dip coating Universal cleaner type 60
(E-coating)
Coil-coat coatingUniversal cleaner type 60
ABSAdhesionPlus primer for P/W/S
GFRP (unsaturated polyester), gelcoat side or SMC1.  Basic cleaning with universal cleaner type 60
2.  Sand with "very fine" or grain 60-80 abrasive fleece and then vacuum.
3.  Post-cleaning with universal cleaner type 60
Adhesive surface must be protected against UV radiation (opaque cover).
Rubber AdhesionPlus primer for P/W/S
PMMAAdhesionPlus primer for P/W/S
Polyamide Universal cleaner type 60
PVC, hard PVC, hard PSAdhesionPlus primer for P/W/S
Wood, plywood, MDF, wood products and corkDedusting
HPL laminated panels (Resopal, Ultrapas)Universal cleaner type 60
Enamel, porcelain, ceramic, tilesUniversal cleaner type 60Due to the large number of substrates available, this information is only a guide. Where necessary, perform preliminary tests.
MirrorAnti-static plastic cleaner type 20See Page 3 for detailed instructions on mirror bonding.
Concrete, mineral mortar, plaster and cement fibre boardAdhesionPlus primer for P/W/S
Synthetic stone (Corian, Varicor)Universal cleaner type 60
Anodised aluminiumUniversal cleaner type 60
Aluminium (AlMg3, AlMgSi1) 1. Basic cleaning with universal cleaner type 60
2. Sand lightly with a very fine abrasive fleece
3. Post-cleaning with universal cleaner type 60
Non-ferrous base metals (brass, copper, bronze, etc.)
Stainless steel (rustproof)
Steel (St 37 etc.)
Zinc-plated steel (hot-dip or zinc-plated)
ZincFormation of white rust, in the presence of moisture
Powder coatings AdhesionPlus primer for P/W/SAdhesionPlus for P/W/S must be used.

ISEGA: Can be used in food-processing areas, e.g. for bonding wall and floor areas in food processing and handling companies. Clearance certificate no.: 42178 U16



EMICODE EC1plus: Very low emissions - the EMICODE classification system indicates the environmental and health compatibility of construction products. Low-emission products bear the EC1plus label.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.