For detailed information, other images and documents, please select individual articles from the following table.
With steel disc
Register now and access more than 15,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Universal nail for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045.
Please observe the corresponding device category when selecting your fasteners.
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length
Length calculation for nails used on steel surfaces (min. 5 mm thick):
Penetration depth (min. 8 mm / max. 12 mm) + thickness of component to be fastened = nail or shaft length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!