Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Length calculation for nails used on steel surfaces (min. 5 mm thick):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
Universal nail for steel substructures and concrete substrates (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!