For detailed information, other images and documents, please select individual articles from the following table.
Rotation laser RL1-18
Specifically designed for outdoor use. Extremely robust with a long service life and easy to operate. The fibre glass-reinforced composite housing makes the RL1-18 perfect for use on construction sites.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
For horizontal work outdoors and indoors
Option of manual tilt function in one axis
Maximum rotational speed of 2000 rpm
- The rotating beam becomes a precise line on the wall
Scan mode for increased visibility in unfavourable conditions
Automatic level monitoring
- Prevents levelling errors due to wind, soft substrates and knocks against the tripod
Saves time
- Automatic self-levelling takes just seconds
Protection class IP 55
- Dust-proof, protection from spray water
Battery life 30 h (Li-ion battery)
- Option to recharge the device using a charging socket
For transfer of levels, horizontal alignment indoors and outdoors, monitoring the excavation of foundation pits, suspending ceilings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!