A 510 FS Click door handle
A 510 FS Click door handle - 1
A 510 FS Click door handle - 2
A 510 FS Click door handle - 3
A 510 FS Click door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 510 FS Click door handle

Fire protection tested, meets the valid requirements for fire protection and escape doors

See product details

Available in 4 versions
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
  • Door handle, pivot-mounted, mounted with return spring on both sides on steel/plastic base rosette to guarantee that the door handle will return to the horizontal position after actuation

  • One-sided pre-mounted door handle, collar and fastening bolts to save time during assembly

  • Base rosette is easy to install since the door handle is only slotted in once the two rosettes have been installed, maintaining a firm connection

  • After assembly, the door handles are firmly connected to the base rosette; type B circlip pliers are required for loosening

  • Continuous mounting with metric screws and pre-mounted support cam offers the best possible grip for the rosette
Notice

Door handle fittings include either an unmounted square solid pin, solid spindle or divided panic pin ■ 9 mm. Door handles can also be supplied with an anti-bacterial surface by special order.

Specified dimensions not binding. Subject to technical changes.