Door handle A 115
Door handle A 115 - 1
Door handle A 115 - 2
Door handle A 115 - 3
Door handle A 115 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 115
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
Simple assembly and best-possible hold


Handles and base rosette are mounted separately for easier access and using exclusively tapping screws.



High-quality handle bearing


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use.

Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm

Dimensions subject to change. Subject to technical changes.