Road marker Plus

For detailed information, other images and documents, please select individual articles from the following table.

Road marker Plus

Premium marking spray with safety closure
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
The PLUS road marker has been developed to meet the highest requirements for visibility and durability of markings.


  • Very robust protective cap

  • Fast drying paint – approx. 10 min

  • Extremely opaque and durable

  • Very economical to use

  • Processing temperature -20°C to +50°C

  • Resistance up to 12 months
Notice

Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years. Do not expose to temperatures above 50°C. Protect from sunlight and other sources of heat and ignition.