For detailed information, other images and documents, please select individual articles from the following table.
HES 510 N rivet nut setting pliers
Manual rivet nut setting pliers with twisted rod and quick-change system for working with threaded rivet nuts (M5-M10) and rivet screws (M5-M8).
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Easy changing of thread mandrels
Quick-change system enables easy and fast changing of thread mandrels.
Easy and fast identification of the correct thread mandrel
The thread mandrels are equipped with a colour coding system.
Simple stroke adjustment with precise stroke display
Adjust the stroke by turning the thread mandrel mount.
Convenient and clean work
- The ergonomic design of the hand lever allows you to work with little effort.
- The thread mandrels are pre-assembled on the hand levers and can be changed using the included installation key.
- The pin collecting container keeps your workplace clean.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!