For detailed information, other images and documents, please select individual articles from the following table.
Reusable cover fleece
Offers universal protection for flooring during painting and renovation work
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Long service life; can be used multiple times
Highly absorbent, film coating means that leaks do not penetrate downwards
- Film prevents leaks from running and smearing
- Dirt on shoes and clothing is not transferred to other areas.
- Coated with PE anti-slip membrane
- Easy to lay out and cut
- Environmentally friendly product, can be disposed of without any problems as made from natural raw materials
The product should be positioned with the side of the fleece that is covered with a film facing the floor.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For protecting against soiling caused by ink, paint, diluting agents, oil, water, glue paste, plaster, cement and similar substances when carrying out renovation and painting work. Ideal for covering all manner of surfaces, such as smooth floors, linoleum floors, parquet floors, tiled floors and carpeted and workshop floors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!