For detailed information, other images and documents, please select individual articles from the following table.
Replacement seal For 20 litre fuel canister
Rubber seal resistant to fuels, fuel mixtures and oil
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- The seal meets the requirements for fuel storage
- Thickness: 4.8 mm
- The seal is only suitable for contents approved according to UN regulations. Leak tightness is not guaranteed for other substances.
- Use only the approved original replacement seal.
Rubber seals ensure that the canister is tight and leak-proof.
The seal is fitted in the lid (quick-action closure) of the canister during the manufacturing process. The old seal can be simply removed and the new one inserted.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!