The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cable tie roll For cable tie gun
Plastic roller with 15 m cable tie
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Cable bundle load: approx. 25 kg
- Material: PA 6.6
- Area of application: -40 °C to +85 °C
- Cable tie width: 4.5 mm
- Halogen- and silicone-free
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!