For detailed information, other images and documents, please select individual articles from the following table.
High-end power LED battery-powered pocket torch WTX3R
With 400 lumens, magnetic charging system, twist focus and efficient lighting technology for maximum reliability
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Three light modes - Power (400 lumens), Mid Power (200 lumens) and Low Power (80 lumens)
- Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure
- Reflector lens technology for optimum light efficiency
- Hard gold plated contacts provide optimal protection against corrosion
- Internal twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection (IP67)
- Integrated roll protection
- Non-slip surface
- End cap switch
- Charge status/battery level indicator (4x green LED)
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Suitable for local visual inspections to DIN EN 13018
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!