For detailed information, other images and documents, please select individual articles from the following table.
High-end power LED battery-powered pocket torch WTX2R
2 light functions — Power (200 lumens) and Low Power (50 lumens)
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Dirt-resistant, easy-clean magnetic charging system — significantly lower susceptibility to failure
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Non-focusable — combination of flood and spot light
- High degree of protection (IP67)
- Integrated roll protection
- Non-slip surface
- End cap switch
- Charge status/battery level indicator (4 x green LED)
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Suitable for local visual inspections to DIN EN 13018
Helmet bracket suitable for helmets with 30-mm Euroslot side mounts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!