For detailed information, other images and documents, please select individual articles from the following table.
Ratchet magazine screwdriver Automotive/metalwork type 2
Equipped with 12 bits
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Blade: Circular blade with magnet, bright chrome-plated
Tip: DIN 3126-D 6.3
High-performance ratchet screwdriver
28 teeth, max. torque 20 Nm.
Powerful and fast screwing action
One-handed screwing action, easy to change direction whilst working without using the other hand.
Advantage of the ratchet function
No need to reposition hand. This enables fast, efficient operation in any assembly situation.
2-component handle
Very slim ratchet screwdriver for optimum power transfer and comfortable handling.
Bit magazine for max. 12 bits
Extendible, rotating magazine lets you find the bit you need quickly.
1/4-inch bit with colour coding
Quickly find the bit you need with the Würth colour coding system – the right bit for every screw.
Snap lock
Audible click confirms secure locking of bit magazine.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!