Metric and inch ratcheting double box-end wrench Special tool assortment with 32 pieces
Metric and inch ratcheting double box-end wrench Special tool assortment with 32 pieces - 1
Metric and inch ratcheting double box-end wrench Special tool assortment with 32 pieces - 2
Metric and inch ratcheting double box-end wrench Special tool assortment with 32 pieces - 3
Metric and inch ratcheting double box-end wrench Special tool assortment with 32 pieces - 4
Metric and inch ratcheting double box-end wrench Special tool assortment with 32 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Metric and inch ratcheting double box-end wrench Special tool assortment with 32 pieces

ZEBRA® professional-quality tool for use in confined spaces
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
Extensive assortment of special wrenches


  • Ultra-slim tools for hard-to-reach areas

  • Clever basic equipment for the workshop and mobile use

  • Ratcheting wrench with special offset, low height and optimised working length of 110 mm or 200 mm. Especially suitable for tight spaces, e.g. door hinges, engine compartments and toothed-belt covers

  • The finely toothed ratcheting wrench enables operation in the tightest of spaces with quick, one-handed switching between clockwise and anti-clockwise rotation

  • Can be used with bits and sockets: Dual-function special ratchet with 1/4 inch and 10 mm chuck

  • Bits for TX, slotted, PH, hexagon socket and triple square

  • Metric sockets