Inch ratchet combination wrench With POWERDRIV® drive, 6 pieces
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive, 6 pieces - 1
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive, 6 pieces - 2
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive, 6 pieces - 3
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive, 6 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Inch ratchet combination wrench With POWERDRIV® drive, 6 pieces

Flexible box end with 180° joint, ZEBRA® professional-quality tool
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
Assortment with special tool with box-end and open-end wrenches, 6 pieces


  • The extremely strong open end inclined by 15° loosens even seized screws

  • Flexible box end with 180° joint and ratchet tool for working in confined spaces

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

Please note: these spanners carry a maximum torque rating, which should be observed at all times.