For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench assortment, double-ended 6 pieces
Innovative wrenches with ratchet function both on the socket end and the open end.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Drive: Modified POWERDRIV® bi-hexagon ring end, open end with open ratchet segment
Standard: max. torque according to DIN 899
Geometry: Straight ring end, jaw angle 15°
Simply turn the key to change the direction of rotation.
Extremely slimline version for working in extremely tight spaces
Precision-manufactured ring core for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning units, hydraulics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!