For detailed information, other images and documents, please select individual articles from the following table.
EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Compact, ergonomic, quiet
- Low weight for easy handling
- Low noise emissions
- Very quiet operation due to levelling compound
- Precision handling with dome grip. Ergonomic shape ensures the tool is comfortable to use
Constant electronics
A tachometer generator ensures that the rotation speed remains constant, even under load
Infinitely adjustable rotation speed
Speed pre-selection enables the speed to be adjusted when polishing
The polishing pad is very easy to attach
Special dampened hook-and-loop plate
Effortless and comfortable working
Locking in continuous operation
High level of user safety and protects the motor
Soft start for slow, careful start of the tool without jerking or spraying polish
Restart lock
Prevents the tool starting up unintentionally after power failures
Overload protection
Increases the service life of the tool
Temperature monitoring
No burning through coils
Ideal for heat-sensitive finishes
Little heat generated on the surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!