SlideLine M front single rail set
SlideLine M front single rail set - 1
SlideLine M front single rail set - 2
SlideLine M front single rail set - 3
SlideLine M front single rail set - 4
SlideLine M front single rail set - 5

For detailed information, other images and documents, please select individual articles from the following table.

SlideLine M front single rail set

For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front

See product details

Available in 4 versions
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
  • Profile set with 1 profile to supplement furniture applications with doors running across one another

  • For material thicknesses of 18/19 mm and 22 mm

  • Includes mounting brackets for easy profile mounting

  • With appropriate length, profiles can also be split and used as used as upper and lower profiles

Dimensions subject to change. Subject to technical changes.