For detailed information, other images and documents, please select individual articles from the following table.
Radiator sealant for all engines with cooling systems without filter systems
300 ml is sufficient for 10 litres of coolant
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Permanently seals hairline cracks and leaks
Secures the function of the cooling system against water loss.
Prevents loss of cooling water
Protects against damage to the engine.
Does not affect the materials used in the radiator construction
Does not attack rubber or plastic parts.
Radiator sealant must not be used if the cooling system is equipped with a dirt strainer.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Seals hairline cracks in radiator, engine block or cylinder head. Leaking hose connections can also be sealed. Permanent sealing of hairline cracks and leakage points protects the cooling circuit and combustion chamber from leaks. Radiator sealant prevents loss of coolant.
Shake the can well before use. Add the contents of the can to the warm cooling system. Open the radiator valves and let the engine run for at least 10 minutes. Check the coolant level and leak tightness again. In trucks, use a mixing ratio of maximum 1:100.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!