For detailed information, other images and documents, please select individual articles from the following table.
ROCKWOOL 800
Rock wool insulation with mesh-reinforced, tear-proof aluminium lamination
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Easy to install due to indented inner lining
- Acoustic decoupling and linear expansion provided by insulation
- A2 non-flammable
- Temperature resistant up to +250 °C
- Melting temperature > +1,000 °C
- Easier installation
- due to indented inner lining
- Aluminium lamination acts as a vapour retarder
- Water-repellent
For use in system
[A] + [C] + [D1] + [D4] + [H]
- Combination partition [A]
- Fire partition W combination [C]
- Fire protection foam 90 [D1]
- Fire protection foam combination [D4]
- Pipe partition Z [H]
For insulation of heating and hot water systems, solar collectors, hot water pipes, steam pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!