Does not contain chloride, and is therefore not corrosive
For universal use indoors and outdoors
Quick installation with earlier load-bearing capacity
- Solidification finished after approx. 3 minutes
- Can be reworked after an hour (coating, plasters)
- Quickly reaches a high level of tensile bending and compressive strength
Protect from frost!
All clean and load-bearing, solid, non-slip, mineral and permitted substrates are classed as suitable substrates. (Gypsum substrates must be primed beforehand with CERAfix 101). Do not mix with other substances (such as gypsum). Do not over-water. Do not use in a pourable state. The processing time refers to an air and object temperature of +20°C.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For temporary and secondary fastenings. For installing and anchoring doors and window frames, switchboards, flush-mounted boxes as well as for sealing seepage points in masonry, concrete and cement pipes. For anchoring anchor screws, dowels, masonry hooks, pipe clamps and much more.
Floor drains should be provided with thin bed flanges that have a minimum all-round width of 5 cm and should be made of a material suitable for bonding, e.g. stainless steel, gunmetal or PVC-U.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!