The lateral extractable trouser rack makes it possible to efficiently organise space inside wardrobes and dressing rooms, making it easier to access garments. It is made from steel with a painted aluminium and grey plastic finish and Moka painted, and has 450 mm total extraction runners. It has a built-in handle on the front part in order to facilitate extraction of the mechanism.
Product features
- Made from steel and aluminium coloured plastic
- For mounting on right-hand side.
- 450 mm total extraction runners.
- With a handle to facilitate extraction.
- Includes the assembly screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!