Folding Ironing Board Kitchen System

For detailed information, other images and documents, please select individual articles from the following table.

Folding Ironing Board Kitchen System

See product details

Available in 2 versions
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
Emuca ironing board made from steel with a white painted finish. The runners built into its structure make it possible to perfectly integrate it into the furniture when it is folded. For installation it is necessary to have furniture with a minimum depth of 500mm and an inner width of the unit of between 360mm and 520mm.



Product features


  • Extractable ironing board for integrated mounting on kitchen units.

  • Minimum furniture depth: 500 mm.

  • Inner space in the furniture required: from 360mm to 520mm.

  • Dimensions od the extended ironing surface: 945mm x 310mm