Protective wax

For detailed information, other images and documents, please select individual articles from the following table.

Protective wax

Highly transparent wax anti-corrosive agent that displaces water
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
Can also be used overhead


360° valve



Heat-resistant


Temperature resistant up to +160°C



Reliable


  • Has self-healing properties

  • Adhesive

  • Water-repellent


Transparent


Protected area remains visible



Protective film has self-healing properties



Odourless

Notice

Not suitable for use on visible painted surfaces

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.