The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
W6X profile half cylinder
6-pin system reversible key for doors that are only closed on one side
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Reversible keys with recesses on both sides, no sharp-edged cuts
- It does not matter which way the key shaft is inserted when it is inserted horizontally
- 6 active holds per cylinder side
- Special pins provide increased picking and manipulation resistance
- Long key stem
- Locking cam can be adjusted into 12 positions
- Large number of different lock types
Not suitable for use in fire protection closures.
Dimensions are not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!