Profile cylinder measuring key, type B

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profile cylinder measuring key, type B

For measuring double and thumbturn profile cylinders

See product details

Available in 1 version
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
  • With integrated measuring unit for measuring the length of the cylinder, located on the shank of the profile cylinder measuring key

  • Driver for locks with PC perforation, allows lock to be locked without cylinder

  • The tapered square key of 6 to 8 mm can be used to open a door without the handle

  • Hexagon key AF 3 for installation of door handles

  • Square socket 6 mm, 7 mm and 8 mm

  • With integrated bottle opener

Specified dimensions not binding. Subject to technical changes!