For detailed information, other images and documents, please select individual articles from the following table.
HSCo precision twist wood drill bit For hardwood, wood and plastics
The hardwood professional for optimum centring and chip removal
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Precision-ground centring point with two taper taps
Optimum centring for excellent drill hole quality
Special flute geometry and double heel
Optimum chip removal and stability during the drilling process
Extremely low production tolerances with precisely defined surface and profile quality
More precise drilling
Blade-like ground cutting edges
Fast, precise drilling
Double heel
- Prevents deviation from diameter (no off-centre drilling)
- Excellent drill bit stability
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Tropical woods such as bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!