Precision engineering set 29 pieces
Precision engineering set 29 pieces - 1
Precision engineering set 29 pieces - 2
Precision engineering set 29 pieces - 3
Precision engineering set 29 pieces - 4
Precision engineering set 29 pieces - 5
Precision engineering set 29 pieces - 6
Precision engineering set 29 pieces - 7
Precision engineering set 29 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Precision engineering set 29 pieces

The set contains all the essential precision engineering bits and is ideal for all fine and delicate screwdriving work
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
Set contains all the bits needed for precision and electronic engineering



Contents: 29 pieces:


  • Screwdriver with bit, 4 mm coupling, 1 piece

  • Bits: TX 4, 5, 6, 7, 8, 9, 10, 15; Slot 1.5, 2, 2.5, 3 mm; Hexagon: 0.9, 1.3, 1.5, 2, 2.5, 3 mm; PH 00, 0, 1, 2; Tri-wing 1.5, 2; PZ 0, 1; star 1, 5-28 pcs
Notice

Bits are held by a snap ring, as magnets are not suitable in the electronics sector.