For detailed information, other images and documents, please select individual articles from the following table.
Precision crepe tape
Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Precise and gentle on surfaces
- Very exact bonds can be achieved due to the thin, supple, high-quality washi paper
- Crisp, sharp and super-flat paint edges without running paint
- Excellent adhesion even on sensitive substrates due to the special acrylate adhesive
- Can be removed without residue
For a broad range of applications
- UV-resistant for up to four months, making the adhesive tape suitable for indoor and outdoor applications
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C
- The tape must be removed when dry
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
1 Ordinary crepe tape: Paint running behind can result in rough paint edges
2 Precision crepe tape: Especially fine paint edges
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For indoor and outdoor applications
- Suitable for solvent-based and water-based paint systems
- Can also be used on sensitive substrates in the construction and automotive sectors, such as on carpets, furniture and chrome strips
- For masking work during painting applications, particularly on sensitive surfaces
- Suitable for masking in glazing application
- For securing masking paper and masking films
- For masking work during painting applications in the automotive and metal sectors, particularly for sensitive surfaces, multi-layer painting or for the automotive aftermarket
- Also suitable for oven drying
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!