The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pre-charged NiMH battery
The advantages of NiMH batteries combined with the benefits of primary batteries
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Pre-charged battery
Ready to use
Can be left for long standby periods of more than one year without recharging
Low level of self-discharge
- Even after 1 year of no load there is a capacity of approx. 85% of the nominal capacity available
- Also suitable for use in devices with low power requirements
Suitable for rapid charging
Can be charged using conventional NiMH battery chargers
For universal use
Suitable for use in devices with high and low power requirements (e. g. digital camera or wall clock)
Not affected by weather conditions
Better suited to use in low temperatures than conventional NiMH batteries
No memory effect
Can be recharged up to 1000 times
Environmentally-friendly
Suitable for digital cameras, wall clocks, measuring devices and much more.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!