- For mounting two wall brackets on a wall at 90°
- Possible spacing between the wall brackets: 80 mm (e.g. half-column wash basins) - 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)
- The M5 female thread means that the wall brackets can be tightened in different positions without a nut (can be rotated 30°)
Mount the support on the wall with 5 mm or 8 mm screws (not included in scope of delivery)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!