For detailed information, other images and documents, please select individual articles from the following table.
Pre-drilled, shaped support With depth variation
With depth variation
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- For mounting two wall brackets on a wall at 90°
- Possible axis distance between the wall brackets: 70 mm (e.g. half-column wash basins) - 110 mm (e.g. kitchen sinks) - 150 mm (e.g. showers)
- The M5 female thread means that the brackets can be tightened in different positions without a nut (can be rotated 45°)
Mount the support on the wall with 5 or 8 mm screws (not included in scope of delivery)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!