For detailed information, other images and documents, please select individual articles from the following table.
Portable welding protection wall
The combination of extremely robust base frame based on square profiles (30x30 mm) and the welding protection curtain is suitable for arc welding according to EN 1598.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Translucent orange welding protection curtain
Risk factor < 1
Degree of reflection: 230 to 400 nm < 10%
Dimensions:
- Wall: W x H: 200 x 190 cm
- Curtain: W x H: 205 x 180 cm
According to Article 5 of VBG (Institution for Statutory Accident Insurance and Prevention in the Administrative Sector) Accident Prevention Regulation 15, work stations for arc welding must be set up in such a way that non-participants are protected against harmful effects of optical radiation to the skin and eyes.
In accordance with EN 1598
Welding:
- Protects non-participants from harmful effects of optical radiation to the skin and eyes.
- Mechanical protection against weld spatter and slag that is to be removed.
- "Translucent" in accordance with DIN 32504, Part 1
Grinding:
- Hot grinding sparks and particles are deflected thanks to the flame-retardant, spark-resistant curtain.
- Employees, vehicles, painted surfaces, glass etc. are effectively protected.
- Flame-retardant and spark-resistant in accordance with DIN 53438, Part 2
Painting:
- The protection wall can also be used for painting and undercoat work thanks to its chemical resistance.
- Chemical resistance in accordance with DIN 4646, Part 5
Wet conditions:
Also protects against water or spray
Sun:
- Protects against glare and unwanted heat radiation
- Film is resistant to UV radiation.
- UV-resistant in line with DIN 4646, Part 5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!