The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
With two-sided Powerglider for the narrowest of radii for laying cables
- Even masters radii and narrow areas that conventional pulling coils cannot.
- Increased penetration power with considerably less applied force
- Special head for pushing in the coil and pulling the cable
- No change of head required
- Large metal eyelet for simple cable hold
Polyester coil
- Coil does not break or tear – no time-consuming repairs necessary
- 50% less friction than conventional cable feed coils
- Considerably easier to use than fibre glass or plastic coils
- Greater pulling forces than fibre glass or plastic coils
Not suitable for use in conjunction with CPS 1 cable feed device.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!