For detailed information, other images and documents, please select individual articles from the following table.
Multipack Plus Longlife & Speed HPP point, flat and spade chisel 3 pieces
Latest generation high-performance point, flat and spade chisel with innovative power edge design in an attractive multipack
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Innovative power edge design: additional refractive edges
- Increased power and noticeably higher removal rate
- Significantly reduced friction and proactive anti-binding
Self-sharpening design
- Greater material removal in the shortest time
- Consistently high wear performance over the entire service life
- Economical working without downtime
Extended working range for point and spade chisels
Longer service life
Scope of delivery:
- 1 x point chisel, Plus LL&SP HPP, length: 250 mm
- 1 x flat chisel, Plus LL&SP HPP, length: 250 mm and width 20 mm
- 1 x spade chisel, Plus LL&SP HPP, length: 250 mm and width 40 mm
Pointed chisel
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For hard materials, e.g. concrete.
Flat chisel
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For softer materials. Can also be used for marking masonry to be knocked out.
Spade chisel
Knocking plaster off walls and loosening soil, screed and bitumen.
Regular application of the chisel when working also increases the removal rate as well as reducing the risk of binding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!