For detailed information, other images and documents, please select individual articles from the following table.
Max Longlife & Speed HPP point, flat and spade chisel multipack 3 pieces
Latest generation high-performance point, flat and spade chisel with innovative power edge design in an attractive multipack
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Innovative power edge design: additional refractive edges
- Increased power and noticeably higher removal rate
- Significantly reduced friction and proactive anti-binding
Self-sharpening design
- Greater material removal in the shortest time
- Consistently high wear performance over the entire service life
- Economical working without downtime
Significantly extended working range for point and flat chisels
Significantly longer service life
Scope of delivery:
- 1 x point chisel, max LL&SP HPP, length: 400 mm
- 1 x flat chisel, max LL&SP HPP, length: 400 mm and width 25 mm
- 1 x spade chisel, max LL&SP HPP, length: 380 mm and width 50 mm
Pointed chisel
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For hard materials, e.g. concrete.
Flat chisel
For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For softer materials. Can also be used for marking masonry to be knocked out.
Spade chisel
Knocking plaster off walls and loosening soil, screed and bitumen.
Regular application of the chisel when working also increases the removal rate as well as reducing the risk of binding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!