For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
High flexibility right at the pneumatic device makes use much easier
Can be bent to at least 180°
No bending of the connecting hose.
Can be rotated through 360°
Prevents the pneumatic hose from twisting.
A manometer can be connected directly to the swivel joint
Working pressure is measured right at the pneumatic tool.
Each connection leads to pressure losses. For this reason, a pneumatic system should only have as many connections as is really necessary. Insufficient operating pressure leads to performance losses.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!