For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic nailer DSN 5090 34°
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Protects delicate work surfaces
Tool-free depth adjustment
Variable applications
Dual-function switch for changing from single triggering to contact triggering, and adjustable reloading magazine for various nail sizes.
Long service life
with empty magazine detection and air filter built into the handle.
Specially designed trigger for safe work
Bites into the material and prevents the unit from slipping.
Easy to use
Lightweight magnesium housing with adjustable air delivery and belt hook
Applications include pre-fabricated building construction, interior finishing, carpentry, rivet nailing, boxes and crates.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!