For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic nailer DSK 1555
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Few maintenance intervals
Powerful, oil-free drive with empty magazine detection, as well as tool-less access for easy troubleshooting
Protects delicate work surfaces
Tool-free depth adjustment and rubber nose piece
Easy to use
Adjustable air delivery and a belt hook on the unit
Variable applications
Dual-function switch for changing from single to contact triggering
The machine is used on door mouldings, wall elements, profile mouldings, end plates, ornaments, decorative profiles, decorative mouldings, door panels and baseboards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!