For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver 1 inch Premium Power
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Exhaust air conducted away from the work area
Prevents dust and dirt on the wheel rim from being stirred up
Reliable, maximum performance values and a long service life
High-quality double impact mechanism and cylinder with balanced 6-disc motor
Good handling with slip-resistant handle, optimum control and low sound level
Highly-ergonomic soft grip with sensitive trigger and integrated silencer
Optimum and user-friendly adjustment to any application, at any time
3-stage power setting for both clockwise and anti-clockwise rotation
- Maximum recommended screw diameter: M38.
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet each day, and approximately 2 strokes of gear grease should be added each month via the grease nipple.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!