For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 1 inch P
Extremely rugged, powerful impact screwdriver with fast build-up of torque. Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Perfect weight distribution
Well-balanced unit in robust aluminium housing
Very handy and user-friendly
Rubberised and ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.
Long service life and virtually vibration-free
High-quality, high-power pin impact mechanism in oil bath with 6-disc motor.
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
- When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!