For detailed information, other images and documents, please select individual articles from the following table.
Juniorfix pneumatic application gun
Powerful and lightweight pneumatic application gun for applying products in cartridges. Ideally suited for adhesives and sealants with high and low viscosities.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Easy to work with
Lightweight, compact and ergonomic design
Rotary pressure controller on handle for slow and fast extrusion
Additional fine regulation of the flow speed via trigger.
Optimum movement
Damper on quick-trigger valve
Protection of e.g. air supply components and simple cleaning
Fully enclosed housing
The average consumption for pneumatic application guns is approx. 7.2 litres/minute.
Caution: The maximum working pressure for applying sealants is 6 bar.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!